DESCRIPTION

State Industries Patriot® 5kW Water Heater

SPCE201OMSA5240

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
20 gal
Collection
Patriot®
Color Finish
White
Diameter
21-3/4 in
Energy Star Compliant
No
GSA Approved
No
Height
22-1/4 in
IAPMO Listed
No
Material
Aluminum
Maximum Pressure
150 psi
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS