DESCRIPTION

  • Air-fuel ratio sensor
  • Durable heat exchanger
  • Factory-installed power cord included for indoor models
  • Freeze protection system
  • Overhead cut-off fuse
  • UPC certified
  • Ultra-Low NOx condensing technology provides unprecedented 0.95 energy factor
  • Wall mount temperature controller and advanced diagnostics to simplify troubleshooting

State Industries 6.6 GPM Tankless Internal

SGTS240IH

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
160000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-1/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
6.6 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23-5/8 in
Ignition System
Electronic Ignition
MBH
160
Maximum Pressure
150 psi
Power Source
Gas
Volts
120V
Water Heater Type
Tankless
Width
17-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY