DESCRIPTION

  • Brass drain valve
  • Factory-installed nipples
  • Height Description: Compact
  • Pexan diffuser dip tube
  • Select®
  • Upper Element: 1,650

State Industries 6 gal. Aluminum Electri Water Heater (Junior)

SES66SOMSK165

Capacity:

SPECIFICATIONS

Capacity
6 gal
Color Finish
White
Diameter
14-1/8 in
Height
15-1/4 in
Ignition System
Electronic Ignition
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Volts
120V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Junior
Watts
1.7
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY