DESCRIPTION

State Industries SandBlaster® 6 kW 208V 3-Phase Aluminium Simultaneously Wired Water Heater

SCSB526SFENCX3N

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
SandBlaster®
Diameter
21-3/4 in
End Connection 1
NPT
Height
55-3/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Upright

Starting at
Call for Pricing
  • QUANTITY