DESCRIPTION

  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Gold plated elements with surface-mounted thermostats
  • Self cleaning feature reduces harmful sediment buildup
  • Simplified circuitry, color coded for ease of service

State Industries SandBlaster® 6 kW 480 V 3-Phase Aluminium Simultaneously Wired Water Heater

SCSB526SFEB3N

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
SandBlaster®
Diameter
21-3/4 in
End Connection 1
NPT
Height
55-3/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Number Of Elements
3
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
480V
Water Heater Type
Upright

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY