DESCRIPTION

  • 6-year limited tank and parts warranty
  • Aluminum anode rod
  • Diffuser dip tube
  • Green Choice eco-friendly gas burner reduces Nox emissions by up to 33%, complies with southern California and Texas requirements

State Industries 65 gal. Natural Gas Water Heater

SGS665YRRTKA90

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
65000
CSA Certified
CSA 4.1
Capacity
65 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
65 in
Ignition System
Pilot
MBH
65
Material
Aluminum
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
20 in

Starting at
Call for Pricing
  • QUANTITY