DESCRIPTION

  • High Output Residential Gas Water Heater
  • State Select Water Heater
  • lst Hr 93 Gal, Recovery 67 Gal, Std Height

State Industries 65 MBH Aluminum Natural Water Heater

SGS6YRRT5

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
65000
CSA Certified
CSA 4.1
Capacity
50 gal
Color Finish
White
Diameter
22 in
Fuel Type
Natural Gas
Height
69-7/8 in
Ignition System
Pilot
MBH
65
Power Source
Gas
Water Heater Type
Tall
Width
22 in

Starting at
Call for Pricing
  • QUANTITY