DESCRIPTION

  • Low NOx meets SCAQMD rule 1146.2
  • Magnesium anode rod
  • Self cleaning design
  • Three year warranty

State Industries SandBlaster® 65 MBH Natural Gas Aluminum Magnetic Water Heater

SSBS6565NEM

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
Capacity
65 gal
Collection
SandBlaster®
Color Finish
White
Fuel Type
Natural Gas
Height
63-1/4 in
MBH
65
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY