DESCRIPTION

State Industries 66 gal. 4.5 kW 240 V Single Phase Magnetic Water Heater

SESX66DORT45M

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Diameter
20-1/2 in
End Connection 1
NPT
Height
60-1/4 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
4.5
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY