DESCRIPTION

  • 2 1/2" thick CFC-free foam insulation
  • Aluminum anode rod
  • Diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Energy factor of .93 meets efficiency requirements for most electric utility rebate programs
  • Glass-lined tank
  • Heat trap nipples
  • Meets Energy Star Home Program recommendations and California Title 24 requirements
  • Six year limited tank and parts warranty

State Industries 66 gal. High Efficiency Residential Electric Water Heater (Tall)

SES666DOCT45

Capacity:

SPECIFICATIONS

Capacity
66 gal
Color Finish
White
Diameter
23 in
Height
61 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
23 in

Starting at
Call for Pricing
  • QUANTITY