DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1 lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 66 gal. Light-Duty Commercial Electric Water Heater

SPCE662ORTA452083

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
66 gal
Collection
Patriot®
Color Finish
White
Diameter
21-1/2 in
Height
60-3/4 in
Ignition System
Electronic Ignition
Number Of Elements
2
Phase
Triple Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
54
Width
21-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY