DESCRIPTION

  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)
  • PEXAN™ diffuser dip tube - self cleaning
  • Tall, short, lowboy, table top & junior models available
  • Tamper-resistant brass drain valve
  • Thick foam insulation improves efficiency

State Industries 66 gal. Residential Electric Water Heater (Tall)

SES666DORTG45OA

Capacity:

SPECIFICATIONS

Capacity
66 gal
Diameter
20-1/2 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS