State Industries

6kW 120V Conversion Kit

Part #S100109521  |  Manufacturer Part #100109521

Watts:

6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Number Of Elements: 2

Product Type: Conversion Kit

Volts: 120V

Watts: 6