DESCRIPTION

State Industries 72 MBH Aluminum Power Vent Natural Gas Water Heater

SGS6YRVHTLDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
72000
CSA Certified
CSA 4.1
Capacity
75 gal
Diameter
26 in
Fuel Type
Natural Gas
Height
70-5/8 in
MBH
72
Power Source
Gas
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY