DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Dual-channel venting system permits horizontal venting up to 80", with no electrical power required (no chimney required)
  • FVIR compliant design
  • Heat trap nipples
  • PEXAN™ polymer dip tube

State Industries 74 gal. Magnetic Natural Gas Water Heater

SGS675XRRSM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
75100
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
74 gal
Color Finish
White
Diameter
26-1/2 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
65 in
Ignition System
Push Button Spark Ignition
MBH
75.1
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY