DESCRIPTION

  • Light duty model
  • Vent size: 4"

State Industries SandBlaster® 75.1 MBH 27-3/4 in. Natural Gas Aluminum Water Heater

SSBS10076NE

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
BTU
75100
CEC Compliant
For Sale in CA
Capacity
98 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
68-5/8 in
MBH
75.1
Material
Aluminum
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY