State Industries SandBlaster® 75.1 MBH Aluminium LP Gas Water Heater SSBS10076PE

DESCRIPTION

  • 3 year warranty
  • Abrasion resistant
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • Lightweight, flexible, and exceptionally tough
  • Low NOx meets SCAQMD rule 1146.2
  • Magnesium anode rod
  • Operating temperatures range from –40°F to 140°F
  • Self cleaning design

State Industries SandBlaster® 75.1 MBH Aluminium LP Gas Water Heater

SSBS10076PE

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
98 gal
Collection
SandBlaster®
Color Finish
White
Fuel Type
LP Gas
Height
69-3/4 in
MBH
75.1
Material
Aluminum
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS