DESCRIPTION

  • High Output Residential Gas Water Heater
  • State Select Water Heater
  • lst Hr N/A, Recovery 81 Gal, Std Height

State Industries 75.1 MBH Aluminum Natural Water Heater

SGS6100XRRT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
75100
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
98 gal
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
65 in
Ignition System
Pilot
MBH
75.1
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Width
27-3/4 in

Starting at
Call for Pricing
  • QUANTITY