DESCRIPTION

State Industries 75.1 MBH Magnetic Natural Gas Water Heater

SGSXXRRSM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
75100
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
74 gal
Diameter
26-1/2 in
Fuel Type
Natural Gas
Height
61 in
MBH
75.1
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY