DESCRIPTION

  • 90% thermal efficiency
  • Equipped with fully submerged, spiral-shaped condensing heat exchanger
  • Installation versatility
  • Low-Nox Green Choice® Burner reduces emissions up to 33%
  • Side-mounted taps for recirculating systems
  • Two aluminum anode rods

State Industries Force™ 76 BTU Power Vent Commercial Water Heater

SSHE5076NEDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
76000
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Force™
Color Finish
White
Diameter
22 in
End Connection 1
NPT
Height
70-3/4 in
Ignition System
Hot Surface Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY