DESCRIPTION

  • .95 energy factor maximizes savings on operating costs
  • 3" thick CFC-free form insulation
  • Low-Watt density Incoloy steel upper and lower heating elements designed to last 2-3 times longer
  • Self-cleaning

State Industries Premier® 80 gal. 4.5 kW 240 V 3-Phase Magnetic Water Heater

SEPX80DXRTPP453M

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
80 gal
Collection
Premier®
Color Finish
White
Diameter
52 in
End Connection 1
MNPT
Height
62 in
Ignition System
Electronic Ignition
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tall
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY