DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

State Industries 80 gal. Aluminum Water Heater

SES680DORTG45OA

Capacity:

SPECIFICATIONS

Capacity
80 gal
Color Finish
White
Diameter
22-1/2 in
Height
64-1/4 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY