DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1 lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 80 gal. Light-Duty Commercial Electric Water Heater

SPCE822ORTA452083

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
80 gal
Collection
Patriot®
Color Finish
White
Diameter
24 in
Height
59-3/8 in
Ignition System
Electronic Ignition
Phase
Triple Phase
Power Source
Electric
Volts
208V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
4.5
Width
24 in

Starting at
Call for Pricing
  • QUANTITY