DESCRIPTION

  • 2 1/2" thick CFC-free foam insulation
  • Diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Energy factor of .93 meets efficiency requirements for most electric utility rebate programs
  • Glass-lined tank
  • Heat trap nipples
  • Magnesium anode rod
  • Meets Energy Star Home Program recommendations and California Title 24 requirements
  • Six year limited tank and parts warranty

State Industries 80 gal. Magnetic Water Heater

SES6DOCT45M

Capacity:

SPECIFICATIONS

Capacity
80 gal
Color Finish
White
Diameter
25 in
Height
61-1/2 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
25 in

Starting at
Call for Pricing
  • QUANTITY