DESCRIPTION

  • Gold plated elements with surface-mounted thermostats
  • Self cleaning with factory fusing

State Industries SandBlaster® 80 gal Water Heater

SCSB82IFEA3N

Watts:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
80 gal
Collection
SandBlaster®
Diameter
25-1/2 in
Energy Star Compliant
No
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Aluminum
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
No
Volts
240V
Water Heater Type
Upright
Watts
12

Starting at
Call for Pricing
  • QUANTITY