State Industries

80G T E 5KW 2X5.0/5.0-CU 240V-1PH 60HZ 2-WI(T6) A1 ST&P 150P

Part #SEDT802ORT5  |  Manufacturer Part #100303428

Type:

SEDT802ORT5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for light duty commercial applications with intermittent hot water loads
  • Tank interior is coated with glassspecially designed by State for waterheater use
  • Two 4.5 KW zinc plated copper sheathedelements are standard
  • The standard voltage is 240V singlephase
  • Top mounted recessed junction box
  • Thermostat is adjustable through arange of 120° to 181°F with a manualreset high temperature cutoff and theheater is wired for non-simultaneoussingle phase operation
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Solid brass, tamper resistant,enhanced-flow, ball type, drain valve.
  • Maximum working pressure 150 PSI
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 80 gal

Color Finish: Grey

Diameter: 24 in

Energy Star Compliant: No

Height: 61-1/2 in

Maximum Pressure: 150 psi

Power Source: Electric

Type: SEDT802ORT5

UL Listed: UL 1453

Watts: 5