DESCRIPTION

  • ASME/Non-ASME models
  • Adapter: 4" female x female
  • Indoor use only
  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models

State Industries Adapter

S9007979005

Watts:

SPECIFICATIONS

Diameter
4 in
End Connection 1
Female
Watts
24

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY