DESCRIPTION

State Industries Aluminum Water Heater

SCSB1206SFENCX3N

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
119 gal
Diameter
29-1/2 in
Energy Star Compliant
No
GSA Approved
No
Height
62-1/4 in
IAPMO Listed
No
Material
Aluminum
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
No
Volts
208V
Water Heater Type
Upright
Watts
6

Starting at
Call for Pricing
  • QUANTITY