State Industries
*CVR* 80G COMM ELEC 30W WHTR
Part #SSSE8030 | Item #2047692 | Manufacturer Part #SSE 80 30
Type:
SSSE8030Product Details
- This Statesman heavy duty commercial electric water heater features State's new proprietary electronic water heater control that provides precise + or - 1 degree temperature control that is ideal for industrial and food service applications where exact temperatures are needed
- Animated icons display detailed operational and diagnostic information with fault or alert messages appearing if an operational issue occurs
- Each element is constantly monitored and current on/off state is displayed, any element failure is reported and its exact location is shown, eliminates a need for field testing of elements
- Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
- Units with multiple element contactors are sequenced on with one second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
- The SSE models use a unique combination of a conventional magnesium anode and a European style power anode
- Heavy duty medium watt density elements have incoloy sheathing provides excellent protection against oxidation and scaling
- State's PermaGlas coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degree F
- ASME tank construction 160 psi working pressure
- 3 year limited warranty
Documents
Specifications
Capacity: 80 gal
Power Source: Electric
Type: SSSE8030
Water Heater Capacity Range: 51 - 100 gal