DESCRIPTION

  • Air charge 38 PSI (field adjustable)
  • In-line series, 3/4" MPT
  • Plastic lined

State Industries Waterguard Expansion Tank Water Heater

SETC10X

Width:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CSA Certified
CSA 4.1
Capacity
2 gal
Collection
Waterguard
Diameter
15-3/8 in
End Connection 1
MNPT
Height
15-1/2 in
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
15-3/8 in

Starting at
Call for Pricing
  • QUANTITY