10 gal Short 2.5kW 1-Element Commercial Electric Water Heater

You last purchased this on
 
State

Patriot™ 10 gal Short 2.5kW 1-Element Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Patriot™ 10 gal Short 2.5kW 1-Element Commercial Electric Water Heater

  • Fast #
  • Part #SPCE101OMSA25120
  • Item #2756877
  • Manufacturer Part #100131596
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
10 gal
Collection:
Patriot™
Diameter:
18 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Height:
18-1/4 in
Lining of Tank:
Glass
Material:
Copper
NSF Certified:
No
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
Temperature Range:
130 to 170 Deg F
UL Listed:
Yes
Volts:
120V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Short
Watts:
2.5 kW