Patriot® 40 gal. Tall 3kW Electric Water Heater

Part #SPCE402ORTA3120  |  Item #2756394  |  Manufacturer Part #100132621

Capacity:

40 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as recovery heater for light-duty water supply service
  • Zinc-plated copper sheath heating elements standard
  • Factory-installed terminal block
  • Factory-wired controls
  • Simplified color coded circuitry
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Aluminum anode rod
  • ASME construction

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: Patriot®

Color Finish: White

Color Finish Category: Whites

Diameter: 20-1/2 in

Energy Star Compliant: No

Height: 45-1/8 in

Material: Aluminum

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Temperature Range: 120 to 181 Deg F

UL Listed: Yes

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 3