50 gal. Light Duty 4.5kW Double Element Electric Commercial Water Heater
This product has been replaced by
Manufacturer Part #100349678
Patriot® 50 gal. Light Duty 4.5kW Double Element Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Cabinet has bonderized undercoat with baked enamel finish
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal for ease in connecting service to heater
- 3 year limited tank warranty
- Top inlet and outlet openings
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Coating:
- Enamel
- Collection:
- Patriot®
- Color Finish Name:
- White
- Diameter:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 54-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW