State Industries
Patriot® 6 gal. 2kW 208V 1-Phase Aluminum Short Boy Water Heater
Part #SPCE61OMSA2208 | Item #2756168 | Manufacturer Part #100131491
Capacity:
6 galProduct Details
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- Factory installed terminal for ease in connecting service to heater
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- Cabinet has bonderized undercoat with baked enamel finish
- Top inlet and outlet openings
- 3 year limited tank warranty
Documents
Specifications
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 6 gal
Collection: Patriot®
Color Finish: White
Diameter: 14-1/4 in
End Connection 1: FNPT
End Connections: FNPT
Energy Star Compliant: No
Height: 15-1/2 in
IAPMO Listed: No
Material: Aluminum
Maximum Pressure: 150 psi
NSF Certified: No
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Temperature Range: 120 to 181 Deg F
UL Listed: Yes
Volts: 208V
Water Heater Capacity Range: Less than 10 gal
Water Heater Type: Short
Watts: 2
-
Starting at $3,134.00
-
Starting at $3,142.00