Patriot® 6 gal Electric Specialty Water Heater

Part #SPCE61OMSA3208  |  Item #2756925  |  Manufacturer Part #100131486

Capacity:

6 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CSA Certified: Yes

Capacity: 6 gal

Collection: Patriot®

Color Finish: White

Diameter: 14-1/4 in

End Connection 1: FNPT

End Connections: FNPT

Height: 15-1/2 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 208V

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Light Duty

Watts: 3