66 gal. Water Heater

You last purchased this on
 
State

Patriot® 66 gal. Water Heater

  • Fast #
  • Part #SPCE662ORTA64803
  • Item #2756016
  • Manufacturer Part #100132913
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Patriot® 66 gal. Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Cabinet has bonderized undercoat with baked enamel finish
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal for ease in connecting service to heater
  • 3 year limited tank warranty
  • Top inlet and outlet openings
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
66 gal
Collection:
Patriot®
Color Finish Name:
White
Diameter:
21-3/4 in
End Connection 1:
Female
End Connections:
Female
Energy Star Compliant:
No
Height:
60-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Aluminum
NSF Certified:
No
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Supply Pipe Connection Size:
3/4 in
Type:
SPCE662ORTA64803
UL Listed:
No
Volts:
480V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
6 kW