Patriot® 80 gal Electric Specialty Water Heater

Part #SPCE822ORTA452083  |  Item #2150639  |  Manufacturer Part #100133011

$4,870.00 EACH

Capacity:

80 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: Patriot®

Color Finish: White

Diameter: 24 in

Height: 59-3/8 in

Ignition System: Electronic Ignition

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Type: SPCE822ORTA452083

Volts: 208V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Light Duty

Watts: 4.5

Width: 24 in