Patriot® 80 gal. Light Duty 4.5kW Double Element Electric Commercial Water Heater

Part #SPCE822ORTA452403  |  Item #2757321  |  Manufacturer Part #100133037

Capacity:

80 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 80 gal

Coating: Enamel

Collection: Patriot®

Color Finish: White

Diameter: 24 in

Energy Star Compliant: No

Height: 59-3/8 in

IAPMO Listed: No

Material: Aluminum

NSF Certified: No

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

UL Listed: No

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5