• Cart

DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1 lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 80 gal. Light-Duty Commercial Electric Water Heater

SPCE822ORTA62403

Capacity:

80 gal

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
Capacity
80 gal
Collection
Patriot®
Color Finish
White
Diameter
24 in
Height
59-3/8 in
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
6

  • QUANTITY

0 item(s) added to Cart Checkout Now