California Energy Commission Registered 30 Gallon 6KW 208V 3PH Water Heater Aluminum
This product has been replaced by
Manufacturer Part #100349996
Patriot® California Energy Commission Registered 30 Gallon 6KW 208V 3PH Water Heater Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Cabinet has bonderized undercoat with baked enamel finish
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal for ease in connecting service to heater
- 3 year limited tank warranty
- Top inlet and outlet openings
Specifications
- Capacity:
- 30 gal
- Collection:
- Patriot®
- Color Finish Name:
- White
- Height:
- 34-1/2 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Type:
- SPCE302ORTA62083
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW