50 gal. Tall 76 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

Premier® 50 gal. Tall 76 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Premier® 50 gal. Tall 76 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGP650YTVIT2ALUM
  • Item #7491491
  • Manufacturer Part #100343257
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Modular blower - equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6-foot cord with standard 3-prong connector
  • This Premier power direct vent gas water heater features 94% thermal efficiency
  • CSA certified and ASME rated T&P relief valve
  • 2 heavy duty anode rods provide maximum protection against corrosion
  • Green Choice patented eco-friendly burner design reduces NOx emissions by up to 33$ and complies with Low NOx emission requirements of less than 40 ng/J
  • Blue Diamond glass coating
  • Intelli-Vent gas control is equipped with a robust silicon nitride hot surface ignitor - no standing pilot and advanced electronics for more precise control of water temperature and easy to understand system diagnostics
  • 6 year limited tank and parts warranty
  • Maximum hydrostatic working pressure 150 PSI
  • Requires Certification

Documents


Specifications

AFUE:
94.00 %
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
76000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
50 gal
Coating:
Blue Diamond® Glass Coating
Collection:
Premier®
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT x MNPT
Energy Star Compliant:
Yes
First Hour Rating:
124
Flow Rate:
95 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
71-1/8 in
Ignition System:
Electronic Ignition
Installation Type:
Vertical Mount
MBH:
76
Material:
Aluminum
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.88
Vent Type:
Power Vent
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall