Premier® 50 gal Hybrid and Tall 4.5kW Residential Electric Water Heater

Part #SSP650DHPT45M  |  Item #7166260  |  Manufacturer Part #9350013035

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 30

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: Premier®

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: Yes

First Hour Rating: 59.1

GSA Approved: No

Green: [Yes, Energy Star]

Height: 63 in

IAPMO Listed: No

Material: [Foam, Magnesium, Stainless Steel]

Media: Water

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Rating: 60

Type: SSP650DHPT45M

UL Listed: Yes

Uniform Energy Factor UEF : 0.89

Volts: 240V

Water Connections: Side

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: [Hybrid, Tall]

Watts: 4.5