75 gal. Tall 100 MBH Residential Natural Gas Water Heater
Premier® 75 gal. Tall 100 MBH Residential Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Condensing design - high efficiency operation with up to 0.88 Uniform energy factor (96% thermal efficiency) to save money on operating costs, equipped with condensate drain tee
- Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle, positioned in the center of the tank for more even heat distribution, spiral design reduces lime scale formation on the heat exchanger to maintain high efficiency operation over time
- Advanced electronic control - exclusive state designed touch display control system, precise temperature control, built-in diagnostics and operational information
- Heavy-duty anodic protection - provides even more protection against corrosion
- Top fired ultra-low nox gas burner - enhanced ultra-low nox burner complies with SCAQMD rule 1146.2 And other air quality management districts with similar requirements for nox emissions of less than 14 ng/j
- Blue diamond® glass coating - provides superior corrosion resistance compared to industry standard glass lining
- Side-mounted hot and cold recirculating taps - allows premier® to be installed as part of combination space heating/water heating applications
- Power direct vent design - Combined vertical and horizontal runs terminating through an outside wall. Vents using PVC, CPVC, or polypropylene pipe, Canadian installations require ULC S636 approved PVC, CPVC or polypropylene pipe for venting
- Maximum hydrostatic working pressure: 150 psi
- CSA certified and same rated T and P relief valve
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Premier®
- Diameter:
- 27-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 64-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.86
- Vent Type:
- Power Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall