Premier® 75 gal High Efficiency and Tall 100 MBH Residential Propane Water Heater

Part #SGP675TPDTM  |  Manufacturer Part #100305455

Fuel Type:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Premier power direct vent gas water heater is Energy Star qualified
  • Advanced electronic control features an exclusive State designed touch display control system,, precise temperature control, and built in diagnostics and operational information
  • Condensing design offers high efficiency operation with up to 0.88 Uniform Energy Factor (96% thermal efficiency) to save money on operating costs and is equipped with condensate drain tee
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Top fired ultra low NOx gas burner
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Heavy duty anodic protection provides even more protection against corrosion
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 PSI
  • 6 year limited tank and parts warranty

Green

Documents

Specifications

AFUE: 96.00

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 100000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 75 gal

Collection: Premier®

Color Finish: White

Color Finish Category: Whites

Diameter: 27-3/4 in

ETL Listed: No

Emission: Ultra Low Nox

Energy Star Compliant: Yes

First Hour Rating: 130

Flow Rate: 129 gph

Fuel Type: Propane

Green: [Yes, Energy Star]

Height: 64-3/4 in

High Pressure: 150

Ignition System: Electronic Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 100

Material: Magnesium

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.86

Vent Type: Power Direct Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: [High Efficiency, Tall]