State Industries
ProLine® 10 gal Compact and Short 4kW 1-Element Residential Electric Water Heater
Part #SES610SOMSX4 | Item #4161262 | Manufacturer Part #100118403
Watts:
How to get it:
Product Details
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 10 gal
Collection: ProLine®
Diameter: 16 in
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Energy Star Compliant: No
Flow Rate: 8 gph
GSA Approved: No
Height: 18-1/4 in
High Pressure: 150
IAPMO Listed: No
Installation Type: Undercounter
Lining of Tank: Blue Diamond® Glass
Material: Aluminum, Plastic
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Volts: 208V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Compact, Short
Watts: 4