ProLine® 19 gal Compact and Short 2.5kW 1-Element Residential Electric Water Heater

Part #SES620SOMSK25M  |  Item #3976894  |  Manufacturer Part #100118556

Call for Pricing

Watts:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.1

Capacity: 19 gal

Collection: ProLine®

Diameter: 18 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 11 gph

GSA Approved: No

Height: 24-3/4 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Undercounter

Lining of Tank: Blue Diamond® Glass

Material: Magnesium, Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact, Short

Watts: 2.5