ProLine® 19.9 gal Compact 2kW 1-Element Residential Electric Water Heater

Part #SES620SOMTEO2  |  Item #7541352  |  Manufacturer Part #100298810

Call for Pricing

Capacity:

19.9 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 19.9 gal

Collection: ProLine®

Diameter: 16 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 11 gph

GSA Approved: No

Height: 31-5/8 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Undercounter

Lining of Tank: Blue Diamond® Glass

Material: Aluminum, Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact

Watts: 2