30 gal. Short 35.5 MBH Residential Natural Gas Water Heater
ProLine® 30 gal. Short 35.5 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 35500
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 66
- Flow Rate:
- 32 gph
- Fuel Type:
- Natural Gas
- Height:
- 50-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 35.5
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 118 lb