30 gal. Short 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 30 gal. Short 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 30 gal. Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN630DORS45KA90
  • Item #5099205
  • Manufacturer Part #100158844
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
  • Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
  • Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
  • All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
  • Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
  • Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
30 gal
Collection:
ProLine®
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
47
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
21 gph
GSA Approved:
No
Height:
39-3/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum Alloy, Incoloy, Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
Return Pipe Connection:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.89
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW