ProLine® 30 gal. Tall 35.5 MBH Residential Natural Gas Water Heater

Part #SGS630MHG  |  Item #5107091  |  Manufacturer Part #100210500

Call for Pricing

Capacity:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine atmospheric vent residential gas water heater complies with HUD standards for manufactured housing installation
  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Side mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • 150 psi maximum hydrostatic working pressure
  • 6 year limited tank and parts warranty

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 35500

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 30 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 18 in

Drain Location: Side

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: No

First Hour Rating: 63

Fuel Type: Natural Gas

Height: 61-1/2 in

Lining of Tank: Blue Diamond® Glass

MBH: 35.5

Material: Aluminum, Stainless Steel

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.61

Vent Type: Atmospheric Vent

Water Connections: Side

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall